Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Invitrogen™ Safe Imager™ 2.0 Blue-Light Transilluminator
Designed for viewing stained gels on the laboratory benchtop, or within a gel documentation system.
$1918.65
Specifications
Lighting Type | LED Blue |
---|---|
Green Features | Energy efficient |
Product Type | Transilluminator |
For Use With (Equipment) | Safe Imager™ |
Dimensions (L x W x H) | 29.5 x 32.5 x 6.5 cm |
Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
G6600
|
Invitrogen™
G6600 |
Plug type: US |
Each of 1
for $1,918.65
Save 5% Reg : |
|
|||||
Description
- Supplied with a Safe Imager amber filter unit, a power cord, and Safe Imager viewing glasses.
- Light from the LED source inside the transilluminator passes through a blue filter, producing a single-intensity signal at approximately 470 nm, effective for the excitation of SYBR Safe DNA gel stain, and many other nucleic acid and protein stains, such as SYBR Gold, SYBR Green I and II, SYPRO Ruby, SYPRO Orange, and Coomassie Fluor Orange stains
- Sensitivity with this instrument is comparable to that of standard UV transilluminators
- Does not produce UV light and does not require UV-protective equipment during use
- Green Features: Energy efficient; Label or Dye: SYBR Safe
- Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting, Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis
Specifications
LED Blue | |
Transilluminator | |
29.5 x 32.5 x 6.5 cm | |
Room Temperature |
Energy efficient | |
Safe Imager™ | |
• Safe Imager • Amber filter unit • Power cord • Safe Imager viewing glasses |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title