Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Storage Bin Dispenser
Dispenses apparel items such as gloves, shoe covers, bouffant caps, or beard covers
Supplier: S-Curve™ SBD19
Includes: Bracket for wall mounting is included.
Description
Features easy-access front opening. Made of tough 1/4 in. (0.6cm) thick clear acrylic with a full-length hinged lid for added protection and strength. All edges are flame-treated for smooth, snag-free storage and delivery. Measures 16 1/2W x 17H x 8 in.D
Specifications
Dispensing Bin | |
Clear | |
Dispensing booties, shoe covers | |
30 cm | |
42 cm | |
43 cm |
Acrylic | |
Rectangular | |
16.5 in. | |
8 in. | |
17 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction