Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ One Compartment Glove Dispenser with Front Access
Click to view available options
Material:
Acrylic
PETG
Description
- Sloped lid with full-length piano hinge
- Front access hole allows for easy product dispensing
- Can be free-standing or mounted to the wall
- Flame polished edges for a smooth finish
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 12 x 12 x 12 in. |
Holds | Gloves |
Material | Acrylic |
Mounting | Keyhole Slots |
No. of Compartments | 1 |
Includes | Heavy-duty wall mounting bracket |
Thickness (English) | 0.25 in. |