Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Hand Specific Glove Dispenser with Front Access
Click to view available options
Color:
Amber
Clear
Gray
Description
- Hand specific dispenser separates left and right-handed gloves to minimize confusion
- Front access hole allows for quick product retrieval
- Extended, 15 in. depth is ideal for longer glove types
- Sloped top lid helps to maintain HEPA flow
- Flame-treated edges for a smooth finish
- Full length hinge for durability
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 15 x 12 x 8 in. |
Holds | Pair-Packaged Gloves |
Material | Acrylic |
No. of Compartments | 2 |
Product Style | Top Loading |
For Use With (Application) | Separating left and right-handed gloves |
Thickness (English) | 0.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction