Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Five Compartment Glove Dispenser with Single Lid
Click to view available options
Material:
Acrylic
PETG
Description
- Five individual compartments with a single, sloped lid to maintain HEPA flow
- Can be mounted to the wall with heavy-duty brackets (included)
- Full-length hinged lid increases durability
- Flame-treated edges for a smooth finish
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 12 x 26 x 12 in. |
Holds | Gloves |
Material | PETG |
Mounting | Keyhole Slots |
No. of Compartments | 5 |
Product Style | Top Loading |
Includes | Heavy-duty wall mounting bracket |
Thickness (English) | 0.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction