Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™5Sil MS Capillary Columns with Integra-Guard, I.D. 0.25 mm
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Exceptionally inert columns for GC/MS and trace level analyses
$1104.00 - $1207.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Stationary Phase | Rxi™-5Sil MS |
Temperature Range | -60°C to +330/350°C |
Material | Fused Silica |
Polarity | Low polar |
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Includes | Price | Quantity & Availability | |||
06-802-937
![]() |
Restek™
13623124 |
0.25 μm | 30 m | Integra guard column (5 m) |
Each for $1,207.00
|
|
|||
06-802-938
![]() |
Restek™
13623127 |
0.25 μm | 30 m | Integra guard column (10 m) |
Each for $1,104.00
|
|
|||
06-802-943
![]() |
Restek™
13638127 |
0.5 μm | 30 m | Integra guard column (10 m) |
Each for $1,104.00
|
|
|||
Description
- Low bleed at high temperatures for high sensitivity and low detection levels
- Excellent inertness for acidic and basic compounds
- Engineered for column-to-column reproducibility
- Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane
- Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column
Specifications
0.25 mm | |
-60°C to +330/350°C | |
Low polar |
Rxi™-5Sil MS | |
Fused Silica | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title