Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Rush+ Safety Glasses
Click to view available options
Lens Tint:
CSP
Clear
Smoke
Twilight
Temple Color:
Blue/Green
Gray/Black
Gray/Gray
Red/Black
Yellow/Black
Description
- Upper protection
- Lightweight, sporty design
- Adjustable non-slip bridge
- Co-injected, ultra-flexible and bi-color temples
- Co-injected, ultra-flexible temples
- 99.9% protection from harmful UVA/UVB light
- Included: microfiber pouch
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Height (English) | 2.38 in. |
Height (Metric) | 6.05 cm |
Width (English) | 2.75 in. |
Shape | Rectangular |
Width (Metric) | 7 cm |
Certifications/Compliance | ANSI Z87+ |
Lens Tint | Twilight |
Product Type | Safety Glasses |
Frame Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction