Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Food Boxes
Reduces food spoilage costs
$301.00
Specifications
Type | Storage Box |
---|---|
Material | Polycarbonate |
Color | Clear |
Shape | Rectangular |
Quantity | Each |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
19-130-2766
|
Rubbermaid™
FG332800CLR |
16.625 gal. | 62.91 L |
Each for $301.00
Case of 6 EA for $1,470.00
|
|
||||
19-130-2769
|
Rubbermaid™
FG330000CLR |
12.5 gal. | 47.31 L |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Clear, break-resistant polycarbonate provides visibility, durability and stain resistance
- Date control panels on boxes and lids make inventory control easier
- Safe for dishwasher and freezer
Order Info
Lid S94855 sold separately.
Certifications
Certified to NSF Standard No. 2
Specifications
Storage Box | |
Clear | |
Each | |
66.04 cm | |
45.72 cm |
Polycarbonate | |
Rectangular | |
26 in. | |
18 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title