Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Royaltek™ Carbon Steel Scalpel Blades
Surgical Design™ Royaltek™ Carbon Steel Scalpel Blades are made from high quality carbon steel and sharpened to perfection. 10 series blades fit 3, 3L, 3 Graduated, 5B, 7, 9 B3, and B3L scalpel handles. 20 series blades fit 4, 4L, 4 Graduated and 6B.
$108.33 - $113.48
Specifications
Blade Material | Carbon Steel |
---|---|
Product Type | Scalpel Blade |
For Use With (Application) | Used for Making Long Incisions in General Surgery and Autopsy Procedures |
For Use With (Equipment) | Fits # 4, # 4L, # 4 Graduated and # 6B Handles |
Sterility | Sterile |
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity & Availability | ||||
22-079-774
|
Surgical Design
BLADE #24 |
Scalpel Blade | # 24 |
Pack of 100 for $108.33
Case of 12 PK for $1,300.00
|
|
||||
22-079-775
|
Surgical Design
BLADE #25 |
Scalpel Blade | # 25 |
Pack of 100 for $113.48
Case of 12 PK for $1,238.00
|
|
||||
Description
- Surgical Design™ presents Royaltek™- our premium line of surgical blades
- Exceptionally strong and unifoirmly sharpened to maximum acuity
- Surgical grade, carbon-steel blades
- Individually sealed
- Peelable packing
- Sterile
Specifications
Carbon Steel | |
Used for Making Long Incisions in General Surgery and Autopsy Procedures | |
Sterile |
Scalpel Blade | |
Fits # 4, # 4L, # 4 Graduated and # 6B Handles |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title