Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Round Narrow Mouth Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Bottles are made of polycarbonate with glass-like clarity
- Autoclavable and leakproof
- Graduated in metric and English units
- Manufactured in a Class 10K cleanroom in an ISO 9001 compliant facility with medical grade, virgin Lexan™ polycarbonate resin that is durable, chemically inert, non-leaching, and optically superior
Specifications
Capacity (Metric) | 1000 mL |
Material | Polycarbonate |
Graduated | No |
Shape | Round |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction