Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Round Bottom Polypropylene Test Tubes with Screw Cap
Polypropylene displays high thermal, mechanical and chemical stability.
$715.00 - $809.00
Specifications
Closure Color | White |
---|---|
Capacity (Metric) | 12 mL |
Length (Metric) | 100 mm |
Material | Polypropylene |
Diameter (Metric) | 16.8 mm |
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
07-000-446
|
Greiner Bio-One
163261 |
Sterile |
Case of 900 for $809.00
|
|
|||||
07-000-447
|
Greiner Bio-One
163270 |
Non-sterile |
Case of 900 for $715.00
|
|
|||||
Description
- Volume: 12mL
- White screw cap
- Dia. X Height: 16.8 x 100mm
- Available sterile and nonsterile
Specifications
White | |
100 mm | |
16.8 mm | |
Test Tube |
12 mL | |
Polypropylene | |
Screw Cap |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title