Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Rotor, Angle, 24 x 1.5/2.0ml, ID
Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges
Supplier: OHAUS™ 30314838/EMD
Requires : Frontier 5000 Series Multi Pro Centrifuge
This item is not returnable. View return policy
Description
- Capacity: 24 x 1.5/2.0 ml
- Max g-force: 24,325g
- Max speed: 16,000 rpm
Warranty and Services
2 years
Specifications
Rotor, Angle, 24x1.5/2.0ml, ID | |
24 x 1.5/2.0 mL | |
16,000 rpm | |
FC5714 | |
NA |
Stainless Steel | |
24,325 x g | |
1.640 kg | |
45° |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction