Learn More
MilliporeSigma™ Supelco™ Rotameter without Needle Valve
Rotameters are suitable for low flow measurement.
Supplier: MilliporeSigma™ Supelco™ 503851
Description
A typical rotameter has a tapered metering tube which is mounted vertically with small end at the bottom and a float which is free to move within the tube. The fluid to be measured enters at the bottom of the tube, passes upwards around the float and out at the top. The increase and decrease of flow causes the float to rise higher or drop to low respectively. The flow rate is hence determined by direct observation of the position of the float in the metering tube.
This rotameter is designed for the accurate regulation of gas flow, providing measurement at the same time. This versatile unit includes four interchangeable floats, each with a different working range. Simply install the float required for the application. Standard flow tables in mL/min at STP are included.
The rotameter is easy to mount. Alternatively, it can be installed on a tripod assembly (order tripod assembly separately). Available with or without needle valve.
Specifications:
• Max. Pressure: 200 psig (13.8 bar)
• Max. Temp.: 250 °F (121 °C)
• Connections: 1/8 in. female NPT (use connector to male NPT fittings to connect into gas delivery system)
Float Upper Flow Rates:
0-33 mL/min. Rotameter
- Glass Float: 6 mL/min.
- Sapphire Float: 8 mL/min.
- Stainless Steel Float: 17 mL/min.
- Carboloy Float: 33 mL/min.
0-110 mL/min. Rotameter
- Glass Float: 19 mL/min.
- Sapphire Float: 30 mL/min.
- Stainless Steel Float: 61 mL/min.
- Carboloy Float: 110 mL/min.
0-246 mL/min. Rotameter
- Glass Float: 49 mL/min.
- Sapphire Float: 73 mL/min.
- Stainless Steel Float: 137 mL/min.
- Carboloy Float: 246 mL/min.
0-454 mL/min. Rotameter
- Glass Float: 92 mL/min.
- Sapphire Float: 140 mL/min.
- Stainless Steel Float: 264 mL/min.
- Carboloy Float: 454 mL/min.
Specifications
200 psig (13.8 bar) | |
Flow Range: 0 to 110 mL/min |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.