Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific Rota-Rack™ Rotating 4-Way Tube Rack
Modular design easily rotates to customize the interlocked rack formation to suit a wide variety of applications
Supplier: Heathrow Scientific HS29040A
Description
- Modular design rotates and locks into place
- Alphanumeric identification for quick location and retrieval of samples
- Suitable for a variety of culture, centrifuge, microcentrifuge, round, flat, or conical bottomed tubes
- Two sizes available to accommodate either small or large tubes
- Autoclavable
Specifications
Tube Rack | |
Autoclavable | |
Large Tubes | |
26 | |
Holds Tubes | |
1/Pk. | |
22.4 cm | |
11 cm | |
11 cm | |
13.5, 16, 20, and 29 mm | |
0.54 kg |
Rota-Rack™ Rotating 4-Way Tube Rack | |
Assorted (Blue, Green, Purple, Yellow) | |
Polypropylene | |
Non-sterile | |
24/Cs | |
8.8 x 4.3 x 4.3 in. | |
8.8 in. | |
4.3 in. | |
4.3 in. | |
1.2 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction