Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Roll-Up Construction Sign
Accuform™ Roll-Up Construction Signs, for Temporary Traffic Control (TTC) construction zones, are quick to set up and easy to take down for storage
$134.70
Specifications
For Use With (Equipment) | Cross-Ribs (Sold Separately) |
---|---|
Material | Vinyl Mesh |
Mounting Type | Corner Holes |
For Use With (Application) | Temporary Traffic Control (TTC) Construction Zones |
Dimensions (L x W) | 36 x 36 in. |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
19-169-605
|
Accuform™
FRC305MV |
BE PREPARED TO STOP |
Each for $134.70
|
|
|||||
19-169-603
|
Accuform™
FRC302MV |
DETOUR AHEAD |
Each for $134.70
|
|
|||||
19-169-604
|
Accuform™
FRC303MV |
Flagger Pictogram |
Each for $134.70
|
|
|||||
19-169-606
|
Accuform™
FRC330MV |
STREET CLOSED AHEAD |
Each for $134.70
|
|
|||||
Description
- Highly visible orange signs with contrasting black messages and symbols
- Lightweight, flexible fabric
- Non-reflective PVC extruded over polyester strands
- Ideal for daytime only applications
- Designed with four corner pockets to insert cross-ribs (sold separately)
Specifications
Cross-Ribs (Sold Separately) | |
Corner Holes | |
36 x 36 in. |
Vinyl Mesh | |
Temporary Traffic Control (TTC) Construction Zones | |
Black on Orange |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title