Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Roll-In Mortuary Refrigerator (2 Body)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Mopec Morgue Refrigerator - Drop-in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller. Heavy-duty chrome plated hardware for long lasting use. Unit ships fully assembled. Simply plug unit into an outlet and the unit is operational.
Supplier: Mopec KB1500
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
This item is not returnable.
View return policy
Description
- Drop in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller.
- Heavy-duty chrome plated hardware for long lasting use.
- Unit ships fully assembled; simply plug unit into an outlet and the unit is operational.
- 38°F/3.3°C
- Condenser is ∼115 V/60 Hz/1 Ph.
- Features:
- (1) Interior roller rack.
- (1) HD plastic storage board.
- (1) Vapor proof light with switch.
- (1) Overlap door with magnetic gasket.
- Options:
- Custom sizes for larger cases.
- Body trays: Type 304 Stainless steel with No.4 finish.
- Mortuary cot or carrier.
- ∼208 to 230 V/50 to 60 Hz/1 Ph condenser (may affect dimensions & features).
Specifications
Body Cooler | |
1 (2 compartments) | |
Polyurethane | |
Freestanding | |
115 V |
R448A | |
Stainless Steel (304) | |
UL, cUL, CSA | |
88 x 35 x 81 in. | |
2 Bodies |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction