Learn More
Diversified Spaces™ Robotic Tote Storage Cabinet



This mobile, maple storage cabinet stores 12 to 15 robotic tote trays (not included). Shelves are adjustable and cabinet rolls easily on casters.
$1876.00 - $2375.00
Specifications
Certifications | MAS Certified Green |
---|---|
Door Type | Swinging, with 3 point locking handles |
Finish | Durable, earth-friendly UV finish |
Material | Maple |
No. of Doors | 2 |
Catalog Number | Mfr. No. | No. of Drawers | Dimensions (D x W x H) | No. of Shelves | Wheel Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Drawers | Dimensions (D x W x H) | No. of Shelves | Wheel Type | Price | Quantity & Availability | ||
S42406
![]() |
Diversified Spaces™
VXT3624M |
8 to 10 totes | 24 x 36 x 53 in. | 8 | 4in heavy duty locking swivel casters |
Each for $2,375.00
|
|
S42518
![]() |
Diversified Spaces™
XT3624M |
8 to 10 totes | 24 x 36 x 53 in. | 8 | 4in heavy-duty locking casters |
Each for $1,876.00
|
|
S42407
![]() ![]() |
Diversified Spaces™
VXT5024M |
12 to 15 totes | 24 x 36 x 53 in. | 12 | 4in heavy-duty locking casters |
Each for $2,323.00
|
|
S42519
![]() ![]() |
Diversified Spaces™
XT5024M |
12 to 15 totes | 24 x 48 x 53 in. | 12 | 4in heavy-duty locking casters |
Each for $2,280.00
|
|
Description
A mobile storage cabinet designed to work perfectly to store tote trays (not included). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters. Two sizes available
- 4 in. Heavy duty locking swivel casters
- Designed for tote trays measuring 13-3/8 in. W x 21-1/2D x 7-1/2 in. H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Eight adjustable 3/4 in. T shelves measuring 21 in. D x 15-9/16 in. W
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
- Premium maple veneer construction
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
MAS Certified Green | |
Durable, earth-friendly UV finish | |
2 |
Swinging, with 3 point locking handles | |
Maple | |
Adjustable, 3/4in T |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.