Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ RIT-PAK III Emergency Air-Supply System
All-inclusive emergency air-supply system that works in mutual aid situations regardless of SCBA used by neighboring departments.
Specifications
Product Type | Emergency Air-Supply System |
---|---|
For Use With (Application) | Rapid intervention, emergency response |
Catalog Number | Mfr. No. | Pressure | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pressure | Includes | Price | Quantity & Availability | ||||
19-111-130
|
Scott Safety™
7012471714 |
2216 psi | Carrying bag, shoulder strap, 6 ft. ebss hose, 5 ft. ric hose, facepiece and e-z flo™ regulator | N/A | N/A | ||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-121-021
|
Scott Safety™
7012471715 |
4500 psi | Carrying bag, shoulder strap, 6 ft. ebss hose, 5 ft. ric hose, facepiece and e-z flo™ regulator | N/A | N/A | ||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-111-231
|
Scott Safety™
7012471716 |
5500 psi | Carrying bag, shoulder strap, 6 ft. ebss hose and 5 ft. ric hose | N/A | N/A | ||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
Description
Designed by firefighters and RIT instructors for rapid intervention teams or emergency response teams. The RIT-PAK III is field designed and tested.
Carrying Device
- A protective skid plate reduces friction when the RIT-PAK III is dragged and makes it easier to identify the orientation of the bag in low visibility, stressful environments
- Two convenient storage pouches allow for easy access to rescue tools and rescue rope
- The hi-viz orange material and reflective stripes improve the visibility of the RIT-PAK III
- An easy-to-remove and adjustable length shoulder/drag strap allows for convenient carrying and dragging
- Identifiable handles enable the user to determine the low-pressure side from the high-pressure side of the bag Pneumati cs
- An external pressure gauge provides pressure indicator lights to mimic those used on the heads-up display on the Air-Pak SCBA
- A universal low-pressure hose can be equipped with quickconnect fittings that work with other manufacturers' SCBAs
- An audible alarm at 25 percent of pressure complements the pressure indicator lights on the external pressure gauge
The facepiece, a modified AV-3000 with SureSeal, has a simple-to-use donning strap, making it quick and easy to strap onto a downed firefighter or victim
High-Pressure side includes:
- Cylinder Valve
- Pressure Reducer
- Audible Low-Pressure Alarm
- Facepiece
- Regulator
- Low-Pressure Manifold
L X W x H: 33 x 10.5 x 8.5 in.
Specifications
Emergency Air-Supply System | |
Rapid intervention, emergency response |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title