Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Right Angle Clamp Holder
Right Angle Clamp Holder for rods up to 19 mm in diameter.
Supplier: United Scientific™ RTCLMP1
Description
- For use with rods up to 19 mm in diameter when clamping at 90° is required.
- V-groove bearing length: 55 mm
- Grip range: 0 to 21 mm
Specifications
1 Ea. | |
Cast Aluminum | |
0 to 0.8 in. | |
Single Adjustment |
Hose and Tubing Clamp | |
0 to 21 mm | |
Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction