Learn More
Thermo Scientific™ Revco™ RDE Series Ultra-Low Temperature Freezers
Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.
Supplier: Thermo Scientific™ RDE60086ED
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
- Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and padlock-compatible doors
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz | |
28.8 cu. ft. | |
-50°C to -86°C | |
6 | |
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
4 | |
111 kg | |
Upright | |
Revco | |
Manual | |
28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | |
Yes | |
Smart-Vue Compatible | |
NEMA 6-15 | |
208 - 230 V, 60 Hz | |
Energy Efficient | |
H-drive | |
820 lb. | |
709 lb. | |
2 in. Boxes (600) |
Ultra-Low Freezer, Upright | |
816 L | |
Outer (1), Inner (5) | |
5 | |
Stainless Steel | |
245 lb. | |
cULus, ENERGYSTAR | |
HIC 5.6 in., 7-segment display with capacitive touch buttons | |
Warranty varies by country, please contact us for details | |
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | |
Alarm, Recorder | |
External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | |
6.2/15 | |
208/230 V | |
60 Hz | |
60,000 x 2 mL | |
R290 (1st stage), R170 + R290 mix (2nd stage) | |
372 kg | |
322 kg | |
12 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.