Learn More
Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors
Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors.
Specifications
Type | High-Performance Refrigerator |
---|---|
Temperature Range | 1°C to 8°C |
Refrigerant | CFC- and HCFC-free R134A |
Cabinet Material | Cold-rolled Steel |
Exterior Finish | High-impact Powder Paint Coating |
Catalog Number | Mfr. No. | Capacity (English) | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Plug Type | Price | Quantity & Availability | ||||
RGL1204A
|
Thermo Scientific™
RGL1204A |
11.5 cu. ft. | NEMA 5-15 P |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
RGL7504V
|
Thermo Scientific™
RGL7504V |
78.8 cu. ft. | EU | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
RGL7504W
|
Thermo Scientific™
RGL7504W |
78.8 cu. ft. | UK | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.
Features:
- Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
- Automatic defrost and condensate removal
- Microprocessor control
- Digital electronic technology designed to simplify operation and deliver greater accuracy
- Icon-based controls
- Large, easy-to-read digital display of temperature within 0.1°C
- Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
- Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
Alarm System:
- Audible/visual warnings for temperature deviations or power failure
- Key-operated ON/OFF/ALARM ON master switch for setpoint security
- Push-button alarm test and remote alarm contacts
- Alarm silence, ringback, and auto reset
- Controller battery backup system
- Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature and 1.5°C undertemperature
Construction:
- Positive forced-air circulation systems
- Industrial-grade cabinet construction and compressors
- Self-closing, key-locked doors
- Epoxy-coated, open-wire shelves adjustable in 1 in. (2.5cm) increments
- Cold-rolled steel interior and exterior finished with high-impact powder paint coating
- Interior lights with door-activated ON/OFF switch and independent switch on control panel
- Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
- 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, and dual-wheel 2 in. (5cm) casters instead of leveling feet
- Undercounter model has a 1 in. (2.5cm) dia. access port with plug
Ordering Information:
Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.
Specifications
High-Performance Refrigerator | |
CFC- and HCFC-free R134A | |
High-impact Powder Paint Coating | |
High-impact Powder Paint Coating | |
2 in. (5cm) casters (two locking, two nonlocking), factory installed | |
Automatic | |
Industrial-grade |
1°C to 8°C | |
Cold-rolled Steel | |
CFC-free | |
CE, cUL, TUV, UL | |
Microprocessor | |
Alarm, Recorder |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.