Learn More
Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators
Fulfill a range of applications requiring close temperature control with these units, featuring easy setup and full access to chromatography instrumentation within the chamber.
Specifications
Type | Chromatography Refrigerator |
---|---|
Temperature Range | 1°C to 8°C |
Refrigerant | CFC-free |
Insulation | High-density CFC-free foam urethane |
Certifications/Compliance | CE, cUL, UL |
Catalog Number | Mfr. No. | Capacity (English) | Voltage | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Voltage | Plug Type | Price | Quantity & Availability | |||
13-991-142
|
Thermo Scientific™
REC4504A |
45.8 cu. ft. | 115 V | NEMA 5-20 P |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Fulfill a variety of applications requiring precise temperature control with Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use. Two 2″ dia. (5.1cm) access ports with hinged covers allow full access to chromatography instrumentation and easy setup of instrumentation and apparatus within the chamber.
- Adjustable temperatures between 1° and 8°C, factory-preset setpoint at 4°C
- Positive forced-air circulation maintains temperature uniformity at all shelf levels
- Peripheral closed-cell door gaskets maintain temperature integrity
- Automatic condensate removal and defrost
Microprocessor Control:
- Digital electronic technology designed to simplify operation and deliver greater accuracy
- Instrumentation and controls mounted at cabinet bottom on 45.8 cu. ft. models, top on other models
- Icon-based controls
- Large, easy-to-read digital display that shows temperature within 0.1°C
- Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
- Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
- Key-operated ON/OFF/ALARM ON master switch for setpoint security
- Controller battery backup system
- Audible/visual warnings for temperature deviations or power failure
- Push-button alarm test and remote alarm contacts
- Alarm silence, ringback, and auto reset
- Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature
Construction:
- Interior and exterior cold-rolled steel surfaces finished with high-impact, powder-paint coating
- Multipane sliding glass doors on 45.8 cu. ft. models, keylocked swinging doors with spring-loaded closures on others stay open at 90°
- Two 2 in. dia. (5.1cm) access ports with hinged covers
- CFC-free refrigerant
- 45.8 cu. ft. units have independent, switch-activated interior light; others have externally operated interior lights
- Duplex vaporproof outlet (live)
- Adjustable epoxy-coated, open-wire shelves
- Dual-wheel casters
Ordering Information:
Optional‚ temperature chart recorders, power monitors and other options are available separately.
Includes:
Separate power cord for interior outlets on 45.8 and 78.8 cu. ft. models
Specifications
Chromatography Refrigerator | |
CFC-free | |
CE, cUL, UL | |
Two 2 in. dia. (5.1 cm) access ports with hinged covers | |
Alarm, Recorder | |
147.3 cm |
1°C to 8°C | |
High-density CFC-free foam urethane | |
2 in. (5 cm) casters (two locking, two nonlocking), factory installed | |
Automatic | |
58 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.