Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -86°C ultra-low temperature chest freezers. These units deliver the same sample protection as our ExF and DxF freezers in four convenient sizes with a full range of available racking solutions.
Features:- Eye-level, easy-to-use microprocessor control panel
- Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
- Access code to ensure setpoint security
- Optional built-in chart recorder or data logger for continuous monitoring
- Easy-to-remove air filter
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- Stainless steel interior
- 5″ (127mm) foamed-in-place, polyurethane insulation
- Ergonomic, lockable door handle
- Convenient interior covers minimize sample exposure to outside conditions.
- Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
- Optional CO2 or LN2 safety back-up system included for additional protection in the event of a power or mechanical failure.
- Unit includes RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
- Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility.
Specifications
Revco CXF Series Ultra-Low Chest Freezer, 396-Box Capacity, 208-230V, 60Hz | |
20 cu. ft. | |
-50°C to -86°C | |
Polyurethane Foam | |
Powder-coated Steel | |
Chest | |
Fin and Tube, Forced-Air Cooled | |
Revco | |
Manual | |
Optional | |
18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm) | |
Key Lock | |
RS-485, 4-20mA, dry contacts - standard | |
Single ID | |
Smart-Vue Compatible | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
1000 W | |
39,600 x 2 mL | |
R404A (1st stage), R508B (2nd stage) | |
378 kg | |
363 kg |
Ultra Low Freezer, Chest | |
566.3 L | |
Cold-rolled Steel | |
Stainless Steel | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Push Button LED | |
Warranty varies by country, please contact us for details | |
Revco | |
33.4 x 96 x 40.5 in. (84.8 x 243.8 x 102.9 cm) | |
Alarm, Recorder | |
Optional 7-day chart recorder | |
Standard Operation | |
CO2 or LN2 Optional | |
12 A | |
208/230 V | |
60 Hz | |
Buck/Boost | |
Hermetic | |
833 lb. | |
726 lb. | |
Boxes (396) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction