Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Tool Handz™ Plus Original Mechanics Gloves
Click to view available options
Size:
Medium
Large
Description
- Titan 2 Synthetic Leather Palm
- Reinforced Contact Zones
- Spandex Back
- Strap Cuff
Specifications
Back Material | Spandex |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Medium |
For Use With (Application) | Automotive Assembly, Construction, and Industrial Environments |
Series | 99PLUS |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction