Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ REUZ™ Stainless Steel Beaker
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- The corrosion-resistant stainless construction includes rolled top rims, smooth edges and radiused corners for easy, thorough cleaning.
- These beakers do not contain graduation markings - designed to be filled to the brim to realize full vessel capacity.
- Useful for storing, mixing, and heating solutions in laboratory and production settings when durability and easy sterilization is desired.
- Available in sizes from 100 mL to 5000 mL. Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Capacity (Metric) | 5000 mL |
Material | Stainless Steel (304) |
Graduated | Yes |
Style | Griffin, Low Form |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction