Learn More
Corning™ PYREX™ Reusable Wide Tip Serological Pipets, TD, Color-Coded
Large-tip opening speeds intake and delivery of suspensions and viscous materials
Supplier: Corning™ 70875
Description
Made with a large tip opening to allow more rapid intake and delivery of suspensions and viscous materials. Color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The two narrow bands or one wide band at the top indicate the pipet is calibrated 'To Deliver' its total capacity when the last drop is blown out.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Compliance
Designed from ASTM™ E 1044. Calibrated “To Deliver/Blow Out”.
Specifications
±0.1 mL | |
ASTM E1044 | |
Large | |
Borosilicate Glass | |
Yes | |
13.7 in. | |
±0.1 mL | |
0.16 oz. | |
5 mL | |
Serological Pipet |
Yes | |
0.31 in. | |
8 mm | |
Non-sterile | |
0.1 mL | |
Wide | |
Fire polished | |
Blue | |
350 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.