Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable Glass Media Bottles with Cap
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Capacity (English):
3.3 oz.
8.45 oz.
17 oz.
33.8 oz.
Description
Ideal for general use.
- Enhanced graduations
- Permanent white enamel marking spot
- GL 45 screw thread
- Clear (natural), drip-free, replaceable polypropylene pour ring Linerless
- Autoclavable (to 140°C)
- Borosilicate glass
- Polypropylene cap
Specifications
Product Type | Media Bottle |
Capacity | 17 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Clear |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction