Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Retorno De Agua Refrigerada Pipe Marker, Style 1
Self-sticking Vinyl Pipe Markers meet the requirements of the ASME (ANSI) A13.1 Standard for identifying piping system contents when used with Directional Flow Arrow Tape.
Supplier: Brady™ 83415PK
Description
- Durable B-946 material is ideal for indoor and outdoor environments
- Style 1 pipe markers measure 2 1/4 x 14 in., come one marker per card, and fit pipe diameter 2 1/2 in. to 7 7/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
White, Green | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
57.15 x 355.6 mm | |
14 in. | |
2 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Retorno De Agua Refrigerada | |
Spanish | |
1 Marker/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
2.25 in. | |
355.6 mm | |
50.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction