Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns
Long column lifetime, even when programming repeatedly up to 260°C (500°F)
$857.50 - $1279.00
Specifications
USP Type | G14, G15, G16, G20, G39 |
---|---|
Functionality/Interaction Type | Carbowax Polymer |
Material | Stainless Steel |
Polarity | Polar |
Coating | Fused Silica |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Includes | Price | Quantity & Availability | |||
06-709-026
|
Restek™
10623124 |
0.25 mm | 0.25 μm | 5m Integra guard column |
Each for $1,090.00
|
|
|||
06-709-027
|
Restek™
10623127 |
0.25 mm | 0.25 μm | 10m Integra guard column |
Each for $857.50
|
|
|||
06-709-031
|
Restek™
10624125 |
0.32 mm | 0.25 μm | 5m ntegra guard column |
Each for $1,067.00
|
|
|||
06-709-039
|
Restek™
10625126 |
0.53 mm | 0.25 μm | 5m Integra guard column |
Each for $996.00
|
|
|||
06-709-032
|
Restek™
10624128 |
0.32 mm | 0.25 μm | 10m Integra guard column |
Each for $1,050.00
|
|
|||
06-709-063
|
Restek™
10638 |
0.25 mm | 0.5 μm | Not Applicable |
Each for $994.00
|
|
|||
06-709-073
|
Restek™
10639128 |
0.32 mm | 0.5 μm | 10m Integra guard column |
Each for $1,103.00
|
|
|||
06-709-072
|
Restek™
10639125 |
0.32 mm | 0.5 μm | 5m Integra guard column |
Each for $1,104.00
|
|
|||
06-709-080
|
Restek™
10640129 |
0.53 mm | 0.5 μm | 10m Integra guard column |
Each for $1,203.00
|
|
|||
06-709-105
|
Restek™
10654125 |
0.32 mm | 1 μm | 5m Integra guard column |
Each for $1,104.00
|
|
|||
06-709-114
|
Restek™
10655129 |
0.53 mm | 1 μm | 10m Integra guard column |
Each for $1,279.00
|
|
|||
06-709-151
|
Restek™
10670126 |
0.53 mm | 2 μm | 5m Integra guard column |
Each for $996.00
|
|
|||
06-709-064
|
Restek™
10638042 |
0.25 mm | 0.5 μm | 5 in. cage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-066
|
Restek™
10638127 |
0.25 mm | 0.5 μm | 10m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-076
|
Restek™
106396850 |
0.32 mm | 0.5 μm | 5 in. Cage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-106
|
Restek™
10654128 |
0.32 mm | 1 μm | 10m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-110
|
Restek™
10655101 |
0.53 mm | 1 μm | Not Applicable | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-111
|
Restek™
10655102 |
0.53 mm | 1 μm | Not Applicable |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
06-709-115
|
Restek™
10655144 |
0.53 mm | 1 μm | Not Applicable | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-147
|
Restek™
10669126 |
0.53 mm | 1.5 μm | 5m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-153
|
Restek™
106701296850 |
0.53 mm | 2 μm | 5 in. cage, 10m Guard Column with Press-Tight | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-152
|
Restek™
10670129 |
0.53 mm | 2 μm | 10m Guard column with Press-Tight | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-709-118
|
Restek™
106556850 |
0.53 mm | 1 μm | Cage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Fused silica
- Polar phase; Crossbond™ polyethylene glycol
- Rugged enough to withstand repeated water injections
- Lowest-bleed PEG column on the market; long column lifetimes
- Produces polar compound retention times that do not shift
- Temperature range: 40°C to 260°C (104°F to 500°F)
- Equivalent to USP G14, G15, G16, G20 and G39 phases
Applications:
Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds. Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages.
Specifications
G14, G15, G16, G20, G39 | |
Stainless Steel | |
Fused Silica |
Carbowax Polymer | |
Polar |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title