Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.53mm
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Application-specific columns for volatile organic pollutants
$961.00 - $1708.00
Specifications
Diameter (Metric) Inner | 0.53 mm |
---|---|
Max. Temperature | 350°C |
For Use With (Application) | Volatile Organic Pollutants Analysis |
Particle Size | 2 μm |
Temperature Range | -20°C to +270/280°C |
Catalog Number | Mfr. No. | Length (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Includes | Price | Quantity & Availability | ||||
06-709-241
![]() |
Restek™
10902 |
30 m | Not Applicable |
Each for $961.00
|
|
||||
06-709-253
![]() |
Restek™
10905 |
60 m | Not Applicable |
Each for $1,450.00
|
|
||||
06-709-256
![]() |
Restek™
10906 |
105 m | Not Applicable |
Each for $1,708.00
|
|
||||
06-709-244
![]() |
Restek™
10902126 |
30 m | Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-709-245
![]() |
Restek™
10902129 |
30 m | Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-709-254
![]() |
Restek™
10905126 |
60 m | Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-709-255
![]() |
Restek™
10905129 |
60 m | Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-709-257
![]() |
Restek™
10906124 |
105 m | Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
- Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
- Stationary phase: Diphenyl/dimethyl polysiloxane
- Thermal stability up to 280°C
- Coating: Fused silica
- Low bleed
Applications:
Use with volatile pollutants
Specifications
0.53 mm | |
Volatile Organic Pollutants Analysis | |
-20°C to +270/280°C | |
Stainless Steel |
350°C | |
2 μm | |
2 μm | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title