Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-OPPesticides2 Capillary Columns
Application-specific columns for organophosphorus pesticides
Specifications
Stationary Phase | Rtx™-OPP2 |
---|---|
Max. Temperature | 350°C |
For Use With (Application) | Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis |
Temperature Range | -20°C to +310/330°C |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
06-709-434
|
Restek™
11241 |
0.32 mm | 0.32 μm | 30 m | 0.32 μm |
Each for $813.00
|
N/A | ||
06-709-436
|
Restek™
11242 |
0.53 mm | 0.5 μm | 30 m | 0.5 μm |
Each for $870.00
|
N/A | ||
06-709-437
|
Restek™
11243 |
0.25 mm | 0.25 μm | 30 m | 0.25 μm |
Each for $764.00
|
N/A | ||
06-709-438
|
Restek™
11244 |
0.18 mm | 0.2 μm | 20 m | 0.2 μm |
Each for $677.00
|
N/A | ||
Description
- Best column combination for US EPA Method 8141A
- Low bleed — ideal for GC-FPD, GC-NPD or GC-MS analyses
- Stable to 330°C (626°F)
- Stainless Steel
Specifications
Rtx™-OPP2 | |
Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis | |
Stainless Steel |
350°C | |
-20°C to +310/330°C | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title