Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.25mm
SDP

General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides

Supplier:  Restek™ 120536850

 View more versions of this product

Catalog No. 06-709-593

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
  • Midpolarity Crossbond™ phase
  • Mix of cyano and phenyl functional groups increases polarity
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G46 phase

Specifications

Specifications

Rtx™-1701
0.25 mm
350°C
1 μm
1 μm
Stainless Steel
Fused Silica
Cyano and Phenyl
G46
Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
-20°C to +260/280°C
30 m
Mid polar
5 in. Cage
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit