Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1701 Capillary Columns - 60m Length
![SDP](/content/dam/fishersci/glyphs/sdp.png)
General-purpose, fused silica column for alcohols, oxygenates, PCB congeners, pesticides, and fragrance compounds.
$1207.00 - $1779.00
Specifications
Stationary Phase | Rtx™-1701 |
---|---|
USP Type | G46 |
Functionality/Interaction Type | Cyano and Phenyl |
Max. Temperature | 350°C |
Length (Metric) | 60 m |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-709-553
![]() |
Restek™
12026 |
0.25 mm | 0.25 μm | 0.25 μm | -20°C to +280°C |
Each for $1,289.00
|
|
||
06-709-555
![]() |
Restek™
12027 |
0.32 mm | 0.25 μm | 0.25 μm | -20°C to +280°C |
Each for $1,779.00
|
|
||
06-709-578
![]() |
Restek™
12041 |
0.25 mm | 0.5 μm | 0.5 μm | -20°C to +270/280°C |
Each for $1,207.00
|
|
||
06-709-604
![]() |
Restek™
12057 |
0.32 mm | 1 μm | 1 μm | -20°C to +260/280°C |
Each for $1,779.00
|
|
||
06-709-607
![]() |
Restek™
12058 |
0.53 mm | 1 μm | 1 μm | -20°C to +250/270°C |
Each for $1,664.00
|
|
||
06-709-624
![]() |
Restek™
12073 |
0.53 mm | 1.5 μm | 1.5 μm | -20°C to +240/260°C |
Each for $1,614.00
|
|
||
06-709-633
![]() |
Restek™
12088 |
0.53 mm | 3 μm | 3 μm | -20°C to +230/250°C |
Each for $1,672.00
|
|
||
Description
Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Midpolarity
- Crossbond phase
- Equivalent to USP G46 phase
- Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column
Order Info
Custom lengths and film thicknesses available.
Specifications
Rtx™-1701 | |
Cyano and Phenyl | |
60 m | |
Mid polar |
G46 | |
350°C | |
Stainless Steel | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title