Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Reducing Ferrules: Graphite
Made from high-purity, high-density graphite.
$56.50 - $58.50
Specifications
Material | Graphite |
---|---|
Temperature (English) Max. | 842°F |
Temperature (Metric) Max | 450°C |
Type | Reducing Ferrule |
Catalog Number | Mfr. No. | Diameter (English) Inside | Size (English) Fitting | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inside | Size (English) Fitting | For Use With (Equipment) | Price | Quantity & Availability | |||
06-717-613
|
Restek™
20203 |
0.0314 in. | 0.25 in. | Fits Column I.D. 0.32 mm |
Pack of 5 for $58.50
|
|
|||
06-717-614
|
Restek™
20204 |
0.0314 in. | 0.25 in. | Fits Column I.D. 0.45, 0.53 mm |
Pack of 5 for $56.50
|
|
|||
06-717-615
|
Restek™
20205 |
0.015, 0.019 in. | 0.125 in. | Fits Column I.D. 0.25, 0.32 mm |
Pack of 5 for $58.50
|
|
|||
06-717-616
|
Restek™
20206 |
0.0314 in. | 0.125 in. | Fits Column I.D. 0.53 mm |
Pack of 5 for $58.50
|
|
|||
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Graphite | |
842°F | |
450°C | |
Reducing Ferrule |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title