Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents SGE Reinforced Plunger Microliter Volume Syringes
Reinforcing extends the life of fragile, small diameter plungers.
Specifications
Needle Gauge | 26 G |
---|---|
Diameter (English) Inner Needle | 0.0102 in. |
Diameter (Metric) Inner Needle | 0.26 mm |
Diameter (English) Outer Needle | 0.018 in. |
Diameter (Metric) Outer Needle | 0.46 mm |
Catalog Number | Mfr. No. | Connection Type | Model | Needle Point Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Model | Needle Point Style | Price | Quantity & Availability | |||
06-712-452
|
Restek™
24769 |
Fixed | 5F-GP | 2 |
Each for $135.00
|
N/A | |||
06-712-449
|
Restek™
24766 |
Removable | 5R-GP | 2 |
Each for $169.00
|
N/A | |||
06-712-451
|
Restek™
24768 |
Removable | 10R-GP | 2 |
Each for $168.00
|
N/A | |||
06-712-450
|
Restek™
24767 |
Fixed | 10F-GP | 2 |
Each for $136.00
|
N/A | |||
Description
- Long-life even in rugged applications
- Hand-lapped plunger ensures a perfect seal with the barrel
- Needle Gauge: 26
- Needle Length: 50mm (2 in.)
- Needle Point Style: 2
Specifications
26 G | |
0.26 mm | |
0.46 mm | |
1.9 in. | |
SGE Reinforced Plunger Microliter Syringes | |
Ea. |
0.0102 in. | |
0.018 in. | |
2 in. | |
50 mm | |
2 | |
2 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title