Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle Sold Separately
Suitable for gases or liquids, for maximum inertness.
$211.00 - $976.00
Specifications
Material | PTFE (Tip) |
---|---|
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Product Type | Hamilton PTFE Tip, Gas-Tight Syringes |
Quantity | Ea. |
Needle Point Style | No Slots |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity & Availability | ||||
06-710-537
|
Restek™
20179 |
10 mL | 1010 |
Each for $375.00
|
|
||||
06-710-536
|
Restek™
20178 |
5 mL | 1005 |
Each for $268.00
|
|
||||
06-712-368
|
Restek™
24578 |
1 mL | 1001 |
Each for $212.00
|
|
||||
06-712-374
|
Restek™
24584 |
2.5 mL | 1002 |
Each for $211.00
|
|
||||
06-712-381
|
Restek™
24591 |
25 mL | 1025 |
Each for $708.00
|
|
||||
06-712-413
|
Restek™
24724 |
100 mL | 1100 |
Each for $976.00
|
|
||||
Description
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
- Without slots
Specifications
PTFE (Tip) | |
Hamilton PTFE Tip, Gas-Tight Syringes | |
No Slots |
Suitable for gases or liquids for maximum inertness | |
Ea. | |
Luer Lock |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title