Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT Volatiles Silcosteel Capillary Columns
Application-specific columns for volatile organic pollutants.
$878.00 - $1866.00
Specifications
Max. Temperature | 445°C |
---|---|
For Use With (Application) | Volatile Organic Pollutants Analysis |
Material | Stainless Steel |
Coating | Siltek™ |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
06-713-944
|
Restek™
70923 |
0.53 mm | 3 μm | 60 m | 3 μm |
Each for $1,455.00
|
|
||
06-713-949
|
Restek™
70925 |
0.53 mm | 2 μm | 30 m | 2 μm |
Each for $971.00
|
|
||
06-713-947
|
Restek™
70924 |
0.28 mm | 1.25 μm | 30 m | 1.25 μm |
Each for $878.00
|
|
||
06-713-958
|
Restek™
70927 |
0.53 mm | 2 μm | 60 m | 2 μm |
Each for $1,455.00
|
|
||
06-713-956
|
Restek™
70926 |
0.28 mm | 1.25 μm | 60 m | 1.25 μm |
Each for $1,418.00
|
|
||
06-713-965
|
Restek™
70929 |
0.53 mm | 2 μm | 105 m | 2 μm |
Each for $1,866.00
|
|
||
06-713-920
|
Restek™
70900 |
0.25 mm | 1 μm | 30 m | 1 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-938
|
Restek™
70922 |
0.53 mm | 3 μm | 30 m | 3 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
MXT-Volatiles columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA Methods 601, 602, and 624. These columns can be used to quantify all compounds listed in these methods, either by using a mass spectrometer or a PID in tandem with an ELCD.
- Proprietary Crossbond diphenyl/dimethyl polysiloxane phase
- Siltek treated, stainless-steel
- Provides low bleed and thermal stability to 320°C
- Temperature Range: -20° to 320°C
- Standard coil diameter: 4.5 in.
Order Info
Custom lengths and film thicknesses available.
Specifications
445°C | |
Volatile Organic Pollutants Analysis | |
Stainless Steel | |
Siltek™ |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title