Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT-200 Silcosteel Capillary Columns, 40m and Longer
Mid-polarity phase, Crossbond™ trifluoropropylmethyl polysiloxane
$933.00 - $1510.00
Specifications
Diameter (Metric) Inner | 0.53 mm |
---|---|
USP Type | G6 |
Functionality/Interaction Type | Solute stationary phase interaction |
Max. Temperature | 445°C |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | ||
06-714-137
|
Restek™
75058 |
1 μm | 60 m | 1 μm | Not Applicable |
Each for $1,510.00
|
|
||
06-714-143
|
Restek™
75073 |
1.5 μm | 60 m | 1.5 μm | Not Applicable |
Each for $1,510.00
|
|
||
06-714-147
|
Restek™
75085 |
3 μm | 30 m | 3 μm | Not Applicable |
Each for $933.00
|
|
||
06-714-152
|
Restek™
75088 |
3 μm | 60 m | 3 μm | Not Applicable |
Each for $1,510.00
|
|
||
06-714-144
|
Restek™
75073273 |
1.5 μm | 60 m | 1.5 μm | 3.5 in. Coil | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-714-154
|
Restek™
75088272 |
3 μm | 60 m | 3 μm | 4.5 in. Coil | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Equivalent to USP G6 phase
- Silcosteel stainless steel
Specifications
0.53 mm | |
Solute stationary phase interaction | |
Stainless Steel | |
Siltek™ |
G6 | |
445°C | |
Mid polar |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title