Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Inlet Liners for Splitless Injection—Gooseneck Splitless with FS Wool from Restek™
Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.
$205.50 - $310.50
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Deactivated Wool |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Catalog Number | Mfr. No. | Product Type Specs | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type Specs | Quantity | Price | Quantity & Availability | ||||
06-718-796
|
Restek Corporation
22406213 |
Siltek Single Gooseneck Splitless Inlet Liner | 5/Pk. |
Pack of 5 for $310.50
|
|
||||
06-718-794
|
Restek Corporation
22406 |
IP Single Taper Gooseneck Splitless Inlet Liner | 5/Pk. |
Pack of 5 for $205.50
|
|
||||
Description
Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.
- Compatible with Agilent™/Finnigan columns
- Prepacked with fused silica (FS) wool—more inert for use with active compounds
- Inside dia.: 4mm; outside dia.: 6.5mm; length: 78.5mm
Specifications
7.85 cm | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Deactivated Wool | |
0.65 cm | |
Borosilicate Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title