Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Fittings: Nut and Ferrule Sets
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.
$93.00 - $219.00
Specifications
Size (English) | 0.062 in. |
---|---|
Size (Metric) | 0.15 cm |
Type | Nut and Ferrule Set |
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity & Availability | ||||
06-718-692
![]() |
Restek™
21809 |
Brass | 10/Pk. |
Pack of 10 for $219.00
|
|
||||
06-718-741
![]() |
Restek™
21909 |
Stainless Steel | 2/Pk. |
Pack of 2 for $93.00
|
|
||||
Description
- Available in brass or stainless-steel materials
- Size: 0.0625 in.
Specifications
0.062 in. | |
0.15 cm | |
Nut and Ferrule Set |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title