Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Chromosorb Packed Columns: 10% TCEP
Non-bonded stationary phase packed columns.
$251.00
Specifications
Stationary Phase | 10% TCEP |
---|---|
Max. Temperature | 175°C |
For Use With (Application) | GC |
Temperature Range | 0°C to 175°C |
Packing Material | Chromosorb |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | For Use With (Equipment) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | For Use With (Equipment) | Material | Price | Quantity & Availability | ||
06-714-632
|
Restek™
80465800 |
2.1 mm | 2.4 m | General Configuration | Stainless Steel |
Each for $251.00
|
|
||
06-714-314
|
Restek™
80126800 |
2 mm | 2.5 m | General Configuration | SilcoSmooth™ | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-714-317
|
Restek™
80126830 |
2 mm | 2.5 m | Configured for PE 900-3920, Sigma 1,2,3 | SilcoSmooth™ | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-714-316
|
Restek™
80126820 |
2 mm | 2.5 m | Configured for Varian 3700, Vista Series FID | SilcoSmooth™ | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-714-318
|
Restek™
80126840 |
2 mm | 2.5 m | Configured for PE Auto system | SilcoSmooth™ | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Stainless-steel tubing
- Mesh: 100/120 Chromosorb PAW
- O.D.: 0.125 in.
Specifications
10% TCEP | |
GC | |
Chromosorb | |
3.1 mm |
175°C | |
0°C to 175°C | |
100/120 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title