Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Research™ plus Move It™, Mechanical Multichannel Pipettes with Adjustable Tip Spacing PROMO
Allows easy format changes with 70% time savings as compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce risk of contamination and improve sample integrity.
Supplier: Eppendorf™ 2231001057
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
- Cone Distance: 4.5 mm
Specifications
Lot-specific Certificate | |
4.5 to 33 mm | |
Light Yellow | |
8 | |
Mechanical Pipette | |
epT.I.P.S. Box 2.0 |
Universal Tips, epT.I.P.S., epT.I.P.S. 384 | |
Autoclavable | |
Air-Cushion | |
Research Plus | |
5 to 100 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction