Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Research Grade Stereo Zoom Microscope
Research Grade Stereoscopic Microscope for macro-size specimens
Description
Optical System
- 10X WF with 20 mm FOV eyepiece
- 0.7X to 4.5X objective
- Continuous zoom control
- Zoom ratio: 6.4:1
- 100 mm Working Distance
Viewing Head
- Viewing head with 45° incline
- Interpupillary adjustment of 54 mm to 76 mm
- Diopter Adjustment
Focusing
- Coarse focus adjustment
- 40 mm height adjustment range on focusing mechanism
- 70 mm working distance
Stand
- Low profile plain stage with clips
- Solid Stand
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Specifications
5 years optical and mechanical, 1 year electrical from date of purchase | |
Trinocular | |
WF10X/F.N.20 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction