Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Fibre-Metal™ Replacement Faceshield Windows
Click to view available options
Lens Tint:
Clear
Shade 5 IR
For Use With (Equipment):
Series F-400, F-500, FH-66, FM-70, and FM-71
Series F-400, F-500, and FH-66
Series FM400 and FM500DCCL
Specifications
Lens Coating | Uncoated |
Height (English) | 8 in. |
Width (English) | 16.5 in. |
Certifications/Compliance | ANSI Z87.1+ and CSA Z94.3 |
Lens Tint | Clear |
Product Type | Faceshield Window |
For Use With (Equipment) | Series FM400 and FM500DCCL |
For Use With (Application) | Faceshield Replacement |
Lens Material | Propionate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction