Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Replacement Double Oblique Bore Stopcock
Double Oblique Bore Stopcock has diagonal, parallel bores to allow connection of single stem to both stems on the opposite side.
$35.50 - $43.75
Specifications
Type | Double Oblique Stopcock |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Organic Synthesis |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-017
|
Synthware™
S211944 |
4 mm |
Each for $35.50
|
|
|||||
31-502-018
|
Synthware™
S211444 |
2 mm |
Each for $43.75
|
|
|||||
Specifications
Double Oblique Stopcock | |
Borosilicate Glass | |
Organic Synthesis | |
PTFE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title