Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ Replacement Charger for BRAND accu-jet pro Pipette Controller
Charger for BRAND accu-jet pro. US plug.
Supplier: BrandTech™ 26603
Description
- AC adapter for BRAND accu-jet pro
- US plug
- does not fit previous model accu-jet (non-pro) models
Specifications
AC adapter for accu-jet pro pipette controller | |
AC Charger | |
each | |
Each | |
Ambient | |
3.1 in. | |
2 in. | |
2 in. | |
0.397 lb. | |
US plug | |
0.5 |
Not Autoclavable | |
accu-jet pro pipette controller | |
US plug | |
Ambient | |
3.1 x 2.4 x 2 | |
7.9 cm | |
5.08 cm | |
5.08 cm | |
180 g | |
100/240 V | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction