Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ Reglo Miniflex Dispensing Pump Systems
Complete systems to increase the efficiency and accuracy of filling and dispensing applications
$5607.00
Specifications
Control Type | Digital Variable Speed |
---|---|
Display Type | TFT Touchscreen |
Flow Rate | 0.16 to 365 mL/min |
Maximum Pressure | Dependent on tubing |
Reversible | Yes |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
11-475-091
|
Ismatec™
MFLX7792222 |
Handheld remote controller and PTFE tube weight |
Each of 1 for $5,607.00
|
|
|||||
Description
- Flow range 0.16 to 365 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Realize increased efficiency and throughput when compared to hand pouring, manually pipetting, or using bottle-top style dispensers
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen puts the intuitive interface at your fingertips
- Dispense by volume or time -- anti-drip and speed ramping available in Volume dispense mode
- Flexible operational control via screen, MasterflexLive, or analog remote control
- Pump lets you save and retrieve commonly used dispense protocols for rapid set up
Specifications
Digital Variable Speed | |
0.16 to 365 mL/min | |
Yes |
TFT Touchscreen | |
Dependent on tubing | |
90 to 260 V, 50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title