Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply Red Rubber Pipette Bulbs
Bulbs For Pipettes And Syringes
Supplier: Bal Supply LB100
This item is not returnable.
View return policy
Description
- Natural Red Rubber
- Easy Grip
- The 150 mL Size Has Reinforcing Ribs
Specifications
Autoclavable | |
Single-use | |
Rubber | |
Non-sterile | |
100 mL | |
2.52 in. | |
2.6 in. | |
0.25 in. |
Red | |
Pipettes and Syringes | |
1 | |
Rubber Bulb | |
12/Pk. | |
64 mm | |
66 mm | |
6.4 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction