Learn More
ZING™ Enterprises RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic
Wall Switch Lockout ensures safety with a compact design.
Supplier: ZING™ Enterprises 6064
Description
Lockout fits easily over a wide variety of wall switches and locks the switch in either the in.on in. or in.off in. position. Lockout is high visible red and will accommodate 1 padlock with shackles up to 3/8 in. diameter. Wall switch lockout is constructed from heavy-duty 100% recycled polypropylene that is UL Validated and supports sustainability initiatives and LEED credits. Switch lockout measures 3-1/2 in.H x 1-1/2 in. W x 1/4 in.D. Made in the USA.
Specifications
Wall Switch Lockout | |
Plastic | |
Safety | |
1 Ea. |
Red | |
3.5 x 1.5 in. | |
3.5 in. | |
1.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.