Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Station, Plug Lockout w/Aluminum Padlock
Available with Safety Lock or Aluminum Lock.
$75.30 - $195.90
Specifications
Product Type | Lockout Station |
---|---|
Color | Yellow |
Material | Plastic |
Dimensions (L x W) | 12 x 6 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-944
|
ZING™ Enterprises
2730 |
Aluminum Lock |
Pack of 4 for $195.90
|
|
|||||
18-002-945
|
ZING™ Enterprises
7117 |
Safety Lock |
Pack of 4 for $159.20
|
|
|||||
18-002-946
|
ZING™ Enterprises
7117E |
Unstocked |
Each for $75.30
|
|
|||||
Description
ZING Plug Lockout Station stores and organizes a large plug lockout, cable ties, safety tags, and up to three padlocks. The station is made in the USA from recycled, impact-resistant plastic and is UL Validated for recycled content. The station measures 10 in.H x 7 in.W and includes 4 components.
Station contents include:
- Qty. 1 Padlock, 1.5 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in.
- Qty. 1 Lockout Tag with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
- Qty. 1 Cable Tie
Specifications
Lockout Station | |
Plastic | |
Safety | |
1 Ea. |
Yellow | |
12 x 6 in. | |
12 in. | |
6 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title